Buy more than* S$200* and get FREE SHIPPING

Push Lock

4.50 (2)
Key
Three
Hole Diameter (phi mm)
(Cylinder through) 18.2
Stroke (mm)
(Locked) 12
...see all>
Product Options
ADD TO CART
Compatible Door Thickness (mm) Cylinder Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Door Thickness (mm) Cylinder Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 to 33 3-pin cylinder Brown Another key 1PC 1 #503-B 40983537 28.09 SGD
Shipped after 2017-12-18
21 to 33 3-pin cylinder Silver Classic key No.2M43 1PC 1 #503 40983512 23.73 SGD
Shipped after 2017-12-18
21 - 33 Three-pin cylinder Silver Another key 1PC 1 #503 40983521 22.63 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Door lock
5
From Japan
On 2016-06-29 16:21:40
It was the key for the classroom of the old building, but I was looking for it because I can not afford it nearby. It arrived early the next day, so it was very helpful.
This review is about item#40983512.
Exchange of the entrance key of the old house.
4
From Japan
On 2015-03-04 15:16:27
I can also trust it well with luxurious making. When locking, hooks catch on the inside so safety is also high. However, somewhat difficulty is locking, it is necessary to rotate left and right while pushing in, somewhat difficult to tighten for elderly people, children, women, etc. weak power. Unlocking is no problem.
This review is about item#40983537.

Related Products