Buy more than* S$200* and get FREE SHIPPING

Latch Door Lock

4.17 (6)
Key
Three
Cylinder
4-disc cylinder
Color
Silver
Material
Body / zinc die-cast latch / stainless
...see all>
Product Options
ADD TO CART
Type Dimension L2 (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension L2 (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 68 95   1PC 1 2550-95 40983564 46.99 SGD
In stock
- 55 75   1PC 1 2550-75 40983555 31.99 SGD
In stock
Same key specification 40 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2550-60 59716045 41.99 SGD
Shipped after 2018-02-23
- 40 60   1PC 1 2550-60 40983546 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Box of a box
5
From Japan
On 2017-08-07 14:29:53
The key as I thought is okay. I am satisfied with no problem
This review is about item#40983546.
Lock on the door
4
From Japan
On 2017-02-07 14:39:23
I felt that there was only one improvement. Width was different between when the key cylinder was vertical and when it was lying down, but I thought that it would be better to change the width more widely. If it is the current size, for example, if the hole of the movable flat bar is scraped with a ruther or the like, it seems that it is possible to drill the key cylinder to dive without much effort.
This review is about item#40983546.
Forbidden locking during periods when there are no subjects in the school outdoor disabled toilet
3
From Japan
On 2016-02-08 11:23:22
Although it was puzzled without key coming off at the time of unlocking, it was for injecting lubricating oil spray that it could be removed as a result of the inquiry and it became for removing it. Insufficient key deburring?
This review is about item#40983555.
House
5
From Japan
On 2015-10-23 17:57:19
Lost the key of the small house used for 30 years. It is in Monotaro's catalog and it was very helpful. Although the mounting bolt of the key before replacement was rusty, it was ridiculous to detach, but it was safe to install and it became usable with confidence. Thank you. The dimensions were perfect.
This review is about item#40983546.
Lock of a motorcycle box
3
From Japan
On 2015-06-25 21:37:29
I bought it as a lock to be attached to a motorcycle's box, I rotate it to lock it, but touch is bad for everyone. There is no complaint because the key is properly applied, but the lot of rattling when turning, the touch when inserting the key is not good. However, the frequency of use is not high and since the function as a lock is played sufficiently in the first place it was enough to think about cost effectiveness. The material is also hard to rust with stainless steel.
This review is about item#40983546.
I used it to lock the light truck tonneau cover.
5
From Japan
On 2014-03-21 06:37:44
Since it is locked, it is no longer left behind,
This review is about item#40983564.

Related Products