Buy more than* S$200* and get FREE SHIPPING

Stainless Socket

5.00 (1)
Use Screw
(Wood screws) + dish 3.1x20
Pipe Diameter (phi mm)
32
Finishing
Hairline
Dimensions C (mm)
23
Dimensions B (mm)
phi32.5
Dimensions D (mm)
4.5
Dimension t (mm)
0.7
Dimensions A (mm)
phi60.5
Nominal Dimension (mm)
32
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40983835 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for closet
5
From Japan
On 2014-04-10 00:08:29
I bought it as a saucer for stainless steel pipe. Quality was good and the amount was also satisfactory.
This review is about item#40983835.

Related Products