Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Application Field of View Mounting Hole Diameter (phi mm) Nipping Width Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Field of View Mounting Hole Diameter (phi mm) Nipping Width Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For general use 160 ° - 28 to 42mm Brass 1PC 1 6R-28 40984063 16.99 SGD
In stock
Press door for public corporation 160degree 12 1 to 10mm Steel/nickel plating 1PC 1 KJ-1 play 40984106 14.99 SGD
In stock
For thick dor 160 ° - 35 to 54mm Copper bronze 1PC 1 6R-35 40984097 18.99 SGD
In stock
For thick dor 160 ° - 35 to 54mm Chrome plating 1PC 1 6R-35 40984081 16.99 SGD
In stock
For general use 160degree 12 28 to 42mm Chrome plating 1PC 1 6R-28 40984054 13.99 SGD
In stock
For general use 160 ° - 28 to 42mm Copper bronze 1PC 1 6R-28 40984072 16.99 SGD
In stock
For general use 160 ° - 20 to 32mm Chrome plating 1PC 1 KJ-2 play 40984115 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2018-03-08 09:39:13
I replaced it because the current product became blurred and difficult to see. Replacement was also easy.
This review is about item#40984106.
Renovation
5
From Japan
On 2017-10-26 20:51:14
I did not sell it elsewhere. It was saved because it was difficult to find.
This review is about item#40984115.
Renewal construction of entrance door
5
From Japan
On 2016-11-22 19:28:36
Handy because it is an adjustable type that can correspond to the thickness of various doors of various manufacturers
This review is about item#40984063.
Renewal construction of entrance door
5
From Japan
On 2016-11-22 15:09:15
Handy because it is an adjustable type that can correspond to the thickness of various doors of various manufacturers
This review is about item#40984063.
For rental apartment doors
5
From Japan
On 2016-06-27 10:56:14
It was a little old building, so I could not find something that fitted easily. The size was perfect and just right. It was saved by prompt response.
This review is about item#40984106.
To replace the old door viewer
5
From Japan
On 2016-06-23 18:02:33
Since the door thickness was 48 mm, it was not in the home center. Replace and see well.
This review is about item#40984081.
Replacement with old one
5
From Japan
On 2015-10-13 14:02:22
Inexpensive things are enough for rent apartments, but at home centers there are only expensive items such as fish eyes, and shipping costs are anxious in online shopping. It is appreciated because it can be purchased in units of 1 while keeping shipping cost with buying other products.
This review is about item#40984054.
Preliminary when lost
5
From Japan
On 2015-05-31 16:34:35
I was able to use it perfectly with the size.
This review is about item#40984054.

Related Products