Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slide Door Sticker

4.00 (2)
Dimensions (Vetical x Horizontal) (mm)
45x80
Material
PET / urethane / acrylic pressure-sensitive adhesive
Type
High brightness phosphorescent tape (sticker type)
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Left arrow 1Sheet 1 AFBH501 40984133 6.99 SGD
In stock
Right arrow 1Sheet 1 AFBH500 40984124 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Misoperation prevention
4
From Japan
On 2018-02-21 18:01:41
In order to clearly show the erroneous operation by the operator, it was affixed to the eye-catching part.
This review is about item#40984133.
Clarification of work notice
4
From Japan
On 2018-01-15 09:03:47
I was looking for a purpose indication suitable for the site without having any other company, but I found just a good display. Also, if you have similar work place, I would like to use it.
This review is about item#40984124.

Related Products