Buy more than* S$200* and get FREE SHIPPING

Lip Guide Rail

4.00 (1)
Plate Thickness (mm)
1.2
Dimensions C (mm)
24
Dimensions B (mm)
25
Dimensions E (mm)
10
Dimensions D (mm)
10
Dimensions A (mm)
44
...see all
Product Options
ADD TO CART
Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3640 #2, #3, #4 1PC 1 #3 NGR3640 40984273 54.94 SGD
Shipped after 2017-02-27
1820 # 2, # 3, # 4 1PC 1 #3 NGR1820 40984282 28.04 SGD
Shipped after 2017-02-27
2730 #2, #3, #4 1PC 1 #3 NGR2730 40984291 39.01 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Garage door of rail
4
From Japan
On 2015-08-14 09:00:51
Price was the affordable. A little more long ones length is also good if there is a handling.
This review is about item#40984291.

Related Products