Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Access Panel Frame

4.33 (3)
Caution
Lock type requires ceiling material cutting.
Mounting Bracket
Lug
Finishing
Outer frame and inner frame / anodized
Material
Outer frame and inner frame / aluminum extrusions (A6063S-T5)
...see all>
Product Options
ADD TO CART
Ceiling Installation Aperture Dimensions (mm) Standard Dimensions (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ceiling Installation Aperture Dimensions (mm) Standard Dimensions (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305x305 303x303 Standard type 1PC 1 HHSD-303 40984623 87.99 SGD
Shipped after 2018-06-28
456x456 454x454 Standard type 1PC 1 HHSD-454 40984632 42.99 SGD
In stock
456x456 454x454 A type with a key 1PC 1 HHSD-K454 40984657 75.99 SGD
In stock
305x305 303x303 A type with a key 1PC 1 HHSD-K303 50316052 94.99 SGD
Shipped after 2018-06-28
608x608 606x606 Standard type 1PC 1 HHSD-606 40984641 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Installation of ceiling inspection port
3
From Japan
On 2016-06-17 13:15:35
If there is a cut type in cardboard etc.
This review is about item#40984632.
Used as a ceiling inspection port part
5
From Japan
On 2015-11-18 15:17:12
It is used as a ceiling inspection port of a store. No problem. I ordered and arrived the next day. It was quick and nice.
This review is about item#40984657.
Replacement of inspection hole
5
From Japan
On 2015-07-27 14:47:09
Because it was a 600 square corner, I thought that it was meat worn out, I was pretty much shy. I thought that the price was high, but the making was solid.
This review is about item#40984641.

Related Products