Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Access Panel Frame

5.00 (1)
Mounting Bracket
Channel catch
Finishing
Outer frame and inner frame slide angle / anodized
Material
Outer frame and inner frame slide angle / aluminum extrusions (A6063S-T5)
Specification
Standard type. (Slide lock)
...see all>
Product Options
ADD TO CART
Standard Dimensions (mm) Ceiling Installation Aperture Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dimensions (mm) Ceiling Installation Aperture Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
606x606 606x606 1PC 1 HHMMIIf-606 68076696 139.99 SGD
Shipped after 2018-05-10
454x454 454x454 1PC 1 HHMMIIf-454 68076023 84.99 SGD
In stock
303x303 303x303 1PC 1 HHMMIIf-303 68076687 109.99 SGD
Shipped after 2018-05-10
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a ceiling inspection port
5
From Japan
On 2015-06-22 14:21:13
Since the frame of the inspection opening is thin, the frame is not conspicuous even after installation and the design is high.
This review is about item#68076023.

Related Products