Buy more than* S$200* and get FREE SHIPPING

GM Round Seat No Lock

4.00 (2)
Back Set
51mm (TX-51 tablets)
Compatible Door Thickness (mm)
30 to 36
Finishing Material
Zinc Alloy / Hairline
...see all>
Product Options
ADD TO CART
Color Type Lever Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Type Lever Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Titanium Gold Sky Tablets (round seat) 1K   1PC 1 TX-1K01-GT 40984876 35.99 SGD
In stock
TitanGold - 1H   1PC 1 TX-1H01-GT 40984842 38.99 SGD
Shipped after 2018-05-24
Soft Black - 1H *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TX-1H01-SB 40984851 46.99 SGD
Shipped after 2018-05-24
WhiteBronze - 1k *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TX-1K01-WB 40984885 46.99 SGD
Shipped after 2018-05-24
WhiteBronze - 1H *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TX-1H01-WB 40984867 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of indoor latch
5
From Japan
On 2016-03-08 15:25:04
I did not find it on the net so much, so thank you for the assortment.
This review is about item#40984867.
With door knob replacement.
3
From Japan
On 2015-03-25 19:49:22
There was a product that did not return smoothly after installation.
This review is about item#40984876.

Related Products