Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

GM Indicator Lock

4.37 (19)
Compatible Door Thickness (mm)
30 to 36
Finishing Material
Zinc Alloy / Hairline
...see all>
Product Options
ADD TO CART
Type Lever Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Lever Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1H Soft Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TX-1H42-SB 40984964 62.99 SGD
In stock
- 1H WhiteBronze *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TX-1H42-WB 40984973 57.99 SGD
Shipped after 2018-06-22
- 1H TitanGold   1PC 1 TX-1H42-GT 40984955 51.99 SGD
In stock
- 1k WhiteBronze   1PC 1 TX-1K42-WB 40985007 55.99 SGD
In stock
Display Tablets (oval seat) 1K Titanium Gold   1PC 1 TX-1K42-GT 40984982 51.99 SGD
In stock
- 1k Soft Black   1PC 1 TX-1K42-SB 40984991 55.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 4.37
19 Customer Reviews
The reviews are automatic translation.
Opening and closing knob when using toilet
2
From Japan
On 2018-04-17 20:39:20
Because the shapes were similar, since I bought without looking at the drawings often, I tried squeezing the door with a sculpture sword due to a mistake in size, Scrap the place where the lock fits (pillar) or place it in a bad shape with a gum tape It was hard to stretch. I will purchase it by looking at the dimension well from this time.
This review is about item#40984955.
Exchange door knob
5
From Japan
On 2018-04-15 15:30:35
I bought it for replacing the old door knob. Even amateurs were able to exchange easily and it was saved. I am happy that it is obtained faster and cheaper than purchasing at the home center.
This review is about item#40984955.
I used it for 15 years and changed the lock because it became bad.
5
From Japan
On 2018-03-10 23:03:28
Although the shape of the knob has changed slightly from the old type, there is no problem overall. It is time to replace other doors, so I think I will order again.
This review is about item#40984982.
Toilet door replacement
5
From Japan
On 2018-02-28 10:04:22
The lock of the home toilet became hard to lock and when I was looking for the same product, I found the same product and bought it. Installation work with DIY was also easy to carry out. I am satisfied with the performance.
This review is about item#40984982.
Replacement of toilet door handles
5
From Japan
On 2018-02-14 10:20:13
I was looking for a lever type thing because the rotation knob is broken and I can not lock it I found and purchased this item It was a better texture than the appearance Extremely satisfied.
This review is about item#40984955.
Door repair
4
From Japan
On 2017-11-23 17:24:37
Thank you for delicious delivery. It matches the door and it is very good.
This review is about item#40984982.
Toilet key reform
4
From Japan
On 2017-09-21 10:55:58
In exchanging the key, I investigated quite carefully on the net, and I bought it here because the price is the cheapest. We also checked the details of the product using chat support in advance. The answer took 5 days to confirm with the manufacturer. (9/6 inquiry → 9/11 answer) It was regrettable that it was not possible to use the coupon for the date because it took days. Regarding the product, the same manufacturer confirmed the size, the length of the back set etc. in the cylinder notch drawing, but the position of the hole of the display changeover bar is different from the previous one, and a new hole is drilled So, I borrowed a drill and managed to install it somehow. When it looked closely, there was a display on the drawing, but it was small and I overlooked it. For drawings, it would be appreciated if you could improve by enlarging the cursor. If there is opportunity, I would like to use again.
This review is about item#40984982.
Repair of toilet door (repair of driver only)
5
From Japan
On 2017-09-12 12:22:29
The product was shut down in the toilet due to breakage of metals etc inside. It is cheaper than other stores and delivery is fast.
This review is about item#40984982.
Exchange door knob
5
From Japan
On 2017-03-28 16:06:34
Especially exchange was possible without problems. Thank you very much.
This review is about item#40984982.
Exchange of toilet door handle
5
From Japan
On 2017-03-05 14:25:55
The lock of the toilet door handle that was installed 16 years ago ceased to work, so I exchanged a set. Fixing of the cylinder / handle As the fixing of the reinforcing plate to the fittings has been changed from one place to two places, I think that the backlash of the steering wheel due to the loosening and loosening of the reinforcing cover as before was reduced. I made the color "soft black", but it matches the fitting color of medium brown. If the feeling is also well and future playfulness is seen in the door handle of other places in the room in the future, we plan to exchange it sequentially.
This review is about item#40984964.

Related Products