Buy more than* S$200* and get FREE SHIPPING

Door Lever

3.00 (1)
Back Set
60mm
Compatible Door Thickness (mm)
(Standard) 30-40
Finishing
Hairline
Color
WhiteBronze
Material
Zinc alloy
Type
Sky Tablets (W locus)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TX-B10W-WB 40985016 59.15 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Living room doors
3
From Japan
On 2015-01-18 19:46:07
I pruned the same surface color as the handle on the front, but the way of installation was different and the door needed a screw stop on the door. The other handles were fixing the inside and outside frames with islands with bolts. Since the door blade is largely hollowed out and can not be screwed, it was made to be usable at a high grade. I think that it would be nice if the mounting method is clearly displayed.
This review is about item#40985016.

Related Products