Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Type Specification Compatible Door Mass (kg) Compatible Door Width (mm) Compatible Door Thickness (mm) Compatible Door Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Type Specification Compatible Door Mass (kg) Compatible Door Width (mm) Compatible Door Thickness (mm) Compatible Door Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Surface) Silver Left opening No stop function 35 or less 850 following More than 30 2000 following 1PC 1 1111L 40986102 129.90 SGD
In stock
(Surface) Silver Right opening With stop mechanism, angle 85 35 or less 850 following More than 30 2000 following 1PC 1 1111SR 40986111 129.90 SGD
In stock
(Surface) Bronze Left opening No stop function 35 or less 850 following More than 30 2000 following 1PC 1 1121L 40986127 129.90 SGD
In stock
(Surface) Bronze Left opening No stop function 35 or less 850 following More than 30 2000 following 1PC 1 1221L 40986154 149.90 SGD
Shipped after 2017-12-22
(Surface) Bronze Right opening No stop function 35 or less 850 following More than 30 2000 following 1PC 1 1121R 40986136 129.90 SGD
Shipped after 2017-12-22
(Surface) Bronze Right opening With stop mechanism, angle 85 35 or less 850 following More than 30 2000 following 1PC 1 1121SR 40986145 159.90 SGD
Shipped after 2017-12-20
(Surface) Silver Right opening No stop function 35 or less 850 following More than 30 2000 following 1PC 1 1111R 65847214 109.90 SGD
In stock
- - - - - - - 1pc 1 1221R 22642314 149.90 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fast fittings included
5
From Japan
On 2017-04-05 15:49:51
Improvement is necessary to cut the upper pulling film immediately.
This review is about item#40986111.

Related Products