Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Angle Bracket

3.86 (7)
Finishing
Hairline
Hole Diameter (phi mm)
(Dish) 4.5 to 7.5
Material
SUS304
Specification
No screw
...see all>
Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Width (mm) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Width (mm) Number of Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 40 4 1PC 1 D-601-2020 68568893 2.99 SGD
Shipped after 2018-06-25
/ 20x40 length each side 2 15 3 1PC 1 D-601-2040 68568875 1.99 SGD
Shipped after 2018-06-25
/ 40x40 length each side 2 15 4 1PC 1 D-601-4040 68568884 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
3
From Japan
On 2016-10-20 20:09:25
it is normal. I bought it instead of buying it at a home center.
This review is about item#68568875.
Product assembly
5
From Japan
On 2016-06-13 09:33:52
Although it is a general-purpose product, I always buy it because it is in the size that I want. It is convenient to purchase as many as you need.
This review is about item#68568875.
As an angle fastener
1
From Japan
On 2016-04-13 10:50:27
Pitch of hole etc. Detail Dimensions I tried to put it on the luck test I wanted to put on After all I could not use it,
This review is about item#68568875.
Fixing furniture
5
From Japan
On 2016-02-11 20:15:13
I am saved because there are many pieces to use.
This review is about item#68568875.
Fixtures
5
From Japan
On 2016-01-04 18:55:51
The product is very good, but it is saved if it is cheaper.
This review is about item#68568884.
Attach to the base (wooden) to which the caster is attached, and fix the items that can be placed.
5
From Japan
On 2015-08-18 12:38:04
It is very easy to use. It is helpful if there is an opposing L type if possible.
This review is about item#68568875.
For reinforcement of jig
3
From Japan
On 2014-10-05 23:36:34
Purchased for reinforcement of wooden jigs. I can use it without problems.
This review is about item#68568884.

Related Products