Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Powerful Reinforcing L Shaped Angle

4.61 (18)
Finishing
Hairline
Material
SUS304
Specification
With screw
...see all>
Product Options
ADD TO CART
Number of Holes Hole Diameter (phi mm) Dimension (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Hole Diameter (phi mm) Dimension (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 (Dish) 5 - 9 / 90x90 Length each side 5 16 1PC 1 D-611-9090 40986312 5.99 SGD
In stock
4 (Dish) 4.2 to 8 / 35x35 length each side 3 15 1PC 1 D-611-3535 68568911 2.99 SGD
In stock
6 (Dish) 5 to 9 / 150x150 length each side 5 16 1PC 1 D-611-150150 40986337 7.99 SGD
Shipped after 2018-05-07
4 (Dish) 5 to 9 / 120x120 length each side 5 15 1PC 1 D-611-120120 68568945 6.99 SGD
In stock
4 (Dish) 4.2 to 8 / 30x30 length each side 3 15 1PC 1 D-611-3030 68568902 2.99 SGD
In stock
4 (Dish) 4.2 to 8 / 45x45 length each side 3 15 1PC 1 D-611-4545 68568927 2.99 SGD
In stock
4 (Dish) 4.2 to 8 / 60x60 length each side 3 15 1PC 1 D-611-6060 68568936 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
Used as reinforcement for shelves in the workplace
5
From Japan
On 2018-02-05 08:04:52
It can be used without problems and is very high performance. Thank you very much
This review is about item#40986337.
Used to reinforce the shelf support
5
From Japan
On 2018-02-04 11:52:07
I mistakenly ordered stainless steel, but in conclusion I think that it was good because it is tough and rusty. There was no problem.
This review is about item#40986337.
Fixation of wood
3
From Japan
On 2017-11-13 15:10:35
Although it was an image that you can get it immediately on the same day, it seems that it takes 10 days to deliver the item you ordered with the missing item. It was disappointing.
This review is about item#68568945.
Fixation of L angle brace
5
From Japan
On 2017-10-25 14:58:37
I used it for intensity correction when arranging L angle bars in a square. I upgraded the strength several times. I fixed it with bolts, so I did not need screws.
This review is about item#68568936.
Preventing fall of a shelf
3
From Japan
On 2017-08-08 20:39:09
It is a drawback that the screw head is soft and crushed. The body has thickness, it seems to be strong
This review is about item#68568902.
When wood deck is fixed when wood is fixed
5
From Japan
On 2017-03-23 15:13:59
Although it is a no-brand, I was relieved that it became very solid as per product name.
This review is about item#68568927.
Production of woodwork work
5
From Japan
On 2017-03-22 21:19:01
I was looking for something that is as small and as strong as possible, but this was a satisfactory balance because the thickness is reasonable.
This review is about item#68568936.
Production of signboard
5
From Japan
On 2017-03-13 11:58:58
It was good with rust resistance and stainless steel. I have made it a single screw, so it is very appreciated if you put it in a lot of eyes.
This review is about item#68568936.
Fix the hardware.
5
From Japan
On 2016-07-18 19:17:10
I could use it as expected, without problems.
This review is about item#68568936.
furniture
5
From Japan
On 2016-07-07 16:08:15
It arrives immediately when necessary and it is very helpful.
This review is about item#68568936.

Related Products