Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Powerful Reinforcing Wide Corner Brace

5.00 (4)
Finishing
Hairline
Width (mm)
30
Material
SUS304
Specification
No screw
...see all>
Product Options
ADD TO CART
Number of Holes Hole Diameter (phi mm) Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Hole Diameter (phi mm) Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 (Dish) 4.2 to 8 / 35x35 length each side 3 1PC 1 D-612-3535 40986346 2.99 SGD
In stock
- (Dish) 4.2 to 8 - - 1PC 1 D-612-105105 40986391 6.99 SGD
In stock
6 (Dish) 4.2 to 8 / 60x60 length each side 3 1PC 1 D-612-6060 40986364 4.99 SGD
In stock
6 (Dish) 4.2 to 8 / 75x75 length each side 3 1PC 1 D-612-7575 40986373 5.99 SGD
In stock
10 (Dish) 4.2 to 8 / 120x120 length each side 3 1PC 1 D-612-120120 40986407 7.99 SGD
In stock
10 (Dish) 4.2 - 8 / 90x90 Length each side 3 1PC 1 D-612-9090 40986382 5.99 SGD
In stock
6 (Dish) 4.2 - 8 / 45x45 Length each side 3 1PC 1 D-612-4545 40986355 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Plate fixing
5
From Japan
On 2018-02-26 18:45:29
While making stainless steel, it is handy because it is relatively inexpensive.
This review is about item#40986407.
When wood deck is fixed when wood is fixed
5
From Japan
On 2017-03-23 15:13:32
Although it is a no-brand, as it is the product name, it was very solid and it was relieved.
This review is about item#40986355.
Veranda minuso fixed.
5
From Japan
On 2016-06-25 16:31:57
It is thicker than the imagination and the strength is sufficient, I am very satisfied.
This review is about item#40986373.
Fixed reinforcement of deck pillars
5
From Japan
On 2016-05-12 16:30:58
Processing of corners with thick walls is also good for polite finish.
This review is about item#40986364.

Related Products