Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Angle Brackets

5.00 (1)
Finishing
Hairline
Hole Diameter (phi mm)
(Both dish) 5-9
Material
SUS304
Specification
No screw
...see all>
Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Number of Holes Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Number of Holes Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6 30 1PC 1 D-613-150150 40986416 15.99 SGD
In stock
/ 300x300 length each side 5 8 3 1PC 1 D-613-300300 40986443 30.99 SGD
In stock
- - 8 30 1PC 1 D-613-250250 40986434 24.99 SGD
In stock
- - 6 30 1PC 1 D-613-200200 40986425 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Strong in thickness
5
From Japan
On 2016-10-21 19:38:16
Stainless steel with a thickness of 5 mm, outstanding strength! In the shelf support, there is bulging and it becomes an obstacle. Because the corner part is right angle, it is easy to hide it even after installation. Used to reinforce eaves.
This review is about item#40986443.

Related Products