Buy more than* S$200* and get FREE SHIPPING

Door Lever

4.43 (7)
Compatible Door Thickness (mm)
30 to 38
Material
Zinc die-casting
...see all>
Product Options
ADD TO CART
Back Set Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Set Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50mm Nickel 1PC 1 DLS-1-N B/S50mm 40986495 33.99 SGD
In stock
60mm Nickel 1PC 1 DLS-1-N B/S60mm 40986461 33.99 SGD
In stock
50mm Amber 1PC 1 DLS-1-A B/S50mm 40986504 34.99 SGD
In stock
60mm Bronze 1PC 1 DLS-1-B B/S60mm 40986486 33.99 SGD
In stock
60mm Amber 1PC 1 DLS-1-A B/S60mm 40986477 34.99 SGD
Shipped after 2018-02-02
50mm Bronze 1PC 1 DLS-1-B B/S50mm 40986513 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
House door knob replacement
5
From Japan
On 2017-10-17 20:48:11
Even though it is the same item that I bought at a nearby home center, it is nearly 1000 yen cheaper! It was a pleasant surprise.
This review is about item#40986513.
Exchange from door knob
5
From Japan
On 2017-07-08 14:49:33
Even at this price it is rigid and can be used with confidence. Even if both hands are occupied, the door can be opened with one finger, I am very satisfied! With a door thickness of 30 mm ~, the screw to stop the attached door is too long.
This review is about item#40986461.
It is a key replacement work.
5
From Japan
On 2017-05-15 14:43:35
It is the door of the building 28 years ago. The lever of the other door was also this itself. I am thinking I will keep it.
This review is about item#40986513.
Replacement
1
From Japan
On 2016-10-30 21:01:36
Although it purchased because it is cheap, there is a groove on the back of the grip part which can not be confirmed by the product information, it is hard to use.
This review is about item#40986504.
Replacing a broken lever
5
From Japan
On 2015-03-02 20:26:24
Although I went to a home center, I gave up because there was no good thing. It is very satisfying because what I ordered this time was exactly the same as the broken product of 20 years ago. Thank you very much.
This review is about item#40986513.
I am an apartment owner and I'm exchanging old days
5
From Japan
On 2015-02-11 15:31:18
Compared with other materials, it is a clear image with a sharp feel. It is even better than bronze etc until now.
Exchange
5
From Japan
On 2015-01-19 22:29:42
It was good that I found the same type as when I was newly built 20 years ago. Some springs broke and replaced with others and the mold was different depending on the door. I wish I knew it sooner. Also, if only internal parts are sold, I will purchase a lot. Is it impossible? Is it? Is it?
This review is about item#40986486.

Related Products