Buy more than* S$200* and get FREE SHIPPING

Door Lever

4.12 (8)
Compatible Door Thickness (mm)
29 to 37
Material
Zinc die-casting
...see all
Product Options
ADD TO CART
Back Set Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Set Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60mm Amber 1PC 1 VLW-1-A B/S60mm 40986635 35.29 SGD
In stock
50mm Nickel 1PC 1 VLW-1-N B/S50mm 40986653 33.99 SGD
In stock
60mm Nickel 1PC 1 VLW-1-N B/S60mm 40986626 33.99 SGD
In stock
50mm Bronze 1PC 1 VLW-1-B B/S50mm 40986671 33.99 SGD
In stock
60mm Bronze 1PC 1 VLW-1-B B/S60mm 40986644 33.99 SGD
In stock
50mm Amber 1PC 1 VLW-1-A B/S50mm 40986662 35.29 SGD
Shipped after 2017-04-28
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Since the room entrance door grip ball, replaced by a lever lock
4
From Japan
On 2017-03-09 21:51:55
It was cheap but there was a sense of quality than I thought. Since the lever-type hands door is opened even if blocked. Moreover, with a light force.
This review is about item#40986635.
To the door
1
From Japan
On 2016-07-22 13:32:22
It is the first time it has been nearly 30 years work fine scratch is too much. Lever of the mounting screw is not in one not have to contain only three
This review is about item#40986653.
Use the door
5
From Japan
On 2015-10-07 16:49:40
How nice
This review is about item#40986671.
Replacement
4
From Japan
On 2015-09-23 19:30:38
Not bad design.
This review is about item#40986626.
Exchange
4
From Japan
On 2014-10-20 16:49:43
Increase to 60 mm through the washer, I think that it is preferable to attach a sheet to hide the previous trace. I think that I appeared to be luxury goods, but it display of the display lock is a little cheesy. Because there in both sets, thank you devise. Toilet, bath, den, good things of the same kind since put in the corridor, such as Japanese-style room. I want also for the Japanese-style room.
This review is about item#40986626.
Exchange
5
From Japan
On 2014-10-03 15:30:40
Well, Mitekure also good
This review is about item#40986626.
Repair exchange
5
From Japan
On 2014-03-12 13:17:23
Since the internal spring of the door knob was broken, it was purchased for exchange. The inside of the structure, have changed from those of the old type, I think it has become difficult to break. There is also a sense of weight, operation feeling after mounting even though firm, was good to cheap split.
This review is about item#40986644.
For exchange
5
From Japan
On 2013-02-24 09:19:18
A smooth movement, sound was also quiet.
This review is about item#40986644.

Related Products