Buy more than* S$200* and get FREE SHIPPING

Door Lever

3.80 (10)
Compatible Door Thickness (mm)
29 to 37
Material
Zinc die-casting
...see all>
Product Options
ADD TO CART
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nickel 1PC 1 VLW-3-N B/S50mm 40986757 44.99 SGD
In stock
Nickel 1PC 1 VLW-3-N B/S60mm 40986723 44.99 SGD
In stock
Amber 1PC 1 VLW-3-A B/S50mm 40986766 48.99 SGD
In stock
Bronze 1PC 1 VLW-3-B B/S50mm 40986775 48.99 SGD
In stock
Bronze 1PC 1 VLW-3-B B/S60mm 40986741 48.99 SGD
In stock
Amber 1PC 1 VLW-3-A B/S60mm 40986732 54.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Exchange of toilet door lever
3
From Japan
On 2018-03-18 10:52:43
Since it became old it chose this product with the same mounting dimensions. I feel that the operation became heavy because the lever handle is thin. Although there is no luxury appearance, it seems that the use is toilet so it is suitable for price.
This review is about item#40986766.
Replace the knob on the door of the store's toilet
5
From Japan
On 2018-03-08 15:26:14
Where the same type was not found in the local building materials dealer, I found the same type product in MonotaRO and purchased it immediately. I was able to repair it perfectly.
This review is about item#40986757.
Renovation
4
From Japan
On 2016-01-13 08:15:27
Purchased for the cheapest with lock. Although there was a part of processing Bali, I think that it is solid in proportion to the price.
This review is about item#40986723.
On the door of the toilet
3
From Japan
On 2015-10-03 07:18:37
When looking at near, the processing precision is bad, the finish of the burr and the corner is also appropriate, and the hand is also not good because it is not polished much, so the touch is also not good surely the price is cheap, but in the bright place and often used door, 1000 I think that it would be more satisfying if you added yen and bought things from domestic manufacturers
This review is about item#40986723.
Toilet opening handle
5
From Japan
On 2015-08-12 10:49:43
How nice
This review is about item#40986757.
Toilet door
5
From Japan
On 2015-04-22 14:42:45
The hole dimensions of the door knob of the toilet came in exactly as it was before. The key was also easy to open and close.
This review is about item#40986723.
Handle for toilet
3
From Japan
On 2015-03-29 13:18:34
When locking, there are times when it gets caught somewhat and does not turn well.
This review is about item#40986723.
Change toilet doorknob
4
From Japan
On 2014-11-14 10:12:30
I bought it with a lever type with a display window at a low price. I am satisfied with texture and ease of construction, but I am dissatisfied with the point that it is difficult to see the color of the display window and the fact that the seal of the locking guide is limited for the left side installation. And other buyers pointed out, but the pedestal is smaller than the general-purpose goods, so it was a problem that the marks of the old pedestals could be seen when using them at the time of replacement. I thought that it would be extremely easy to use if you had your pedestal get larger or larger, or if you could have a blindfold plate included.
This review is about item#40986723.
It is used for exchanging from the grip knob.
3
From Japan
On 2014-10-20 16:30:52
Since the washer diameter is smaller than before, it is good to have a sheet for blindfolding to make it about 60 mm to about 5 mm larger already. It may be plastic. I wish if there is a diameter of about 60 to 63 mm at 1 mm or less. After that it was just OK.
This review is about item#40986723.
Purchase for replacement
3
From Japan
On 2014-04-25 13:41:41
The size was perfect, so I bought it, but the design was not good.
This review is about item#40986775.

Related Products