Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension G(mm) Dimensions A (mm) Dimensions J (mm) Dimension H (mm) Dimensions I (mm) Dimensions L (mm) Dimensions M (mm) Finishing Accessories Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Screw Holes Number Dimension F (mm) Dimension K(mm) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions A (mm) Dimensions J (mm) Dimension H (mm) Dimensions I (mm) Dimensions L (mm) Dimensions M (mm) Finishing Accessories Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Screw Holes Number Dimension F (mm) Dimension K(mm) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 64 13 7.5 13 8.5 1.5 Paint (black) Wood screws (dish) / 3.1x22 20 45 32 22 6 11 17 Hanging 3/2 pieces (for reference) 1Set 1 64mm 40986784 -
Discontinued
[x]
- 102 13 10 16 9.5 1.5 Coating (black) Wood screws (dish) /3.1x22 27 52 30 27 8 13 19 Hanging 7/2 sheets (reference value) 1Set 1 102mm 40986802 -
Discontinued
[x]
- 76 13 8 15 8.5 1.5 Coating (black) Wood screws (dish) /3.1x22 22 48 22 23 8 10 19 Hanging 5/2 sheets (reference value) 1Set 1 76mm 40986793 -
Discontinued
[x]
63 127 16 10 21 12 1.7 Coating (black) Wood screws (dish) /3.8x32 32 66 38 34 10 12 23 Hanging 10/2 sheets (reference value) 1Set 1 127mm 40986811 -
Discontinued
[x]
76 153 20 12 25 12 1.8 Coating (black) Wood screws (dish) /3.8x32 36 71 45 38 10 15 23 Hanging 13/2 sheets (reference value) 1Set 1 153mm 40986827 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To open and close the gate at home.
5
From Japan
On 2015-03-20 22:36:30
Since I used it before, there was no problem.
This review is about item#40986784.
I use it in the workplace where I will come and go while holding a product carton.
5
From Japan
On 2014-09-18 14:33:55
It is very convenient because it can pass even with carrying baggage with double doors for workshops. Even if you can not open the dolly with your hand, you can save time and effort by pressing it as it is.
This review is about item#40986802.

Related Products