Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions A (mm) Dimension G(mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions I (mm) Dimensions M (mm) Accessories Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Screw Holes Number Withstand Load (kg) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension G(mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions I (mm) Dimensions M (mm) Accessories Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Screw Holes Number Withstand Load (kg) Dimension K(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
153 76 12 18 12 24 1.8 Wood screws (dish) /3.8x32 35 72 45 38 15 - Hanging 15/2 sheets (reference value) 23 1Set 1 153mm 40986906 -
Discontinued
[x]
127 63 10 16 12 21 1.8 Wood screws (dish) /3.8x32 32 66 37 35 12 10 Hanging 13/2 sheets (reference value) 23 1Set 1 127mm 40986897 -
Discontinued
[x]
102 - 9 14 10 16 1.5 Wood screws (dish) /3.5x22 26 57 27 28 11 8 Hanging 10/2 sheets (reference value) 20 1Set 1 102mm 40986881 -
Discontinued
[x]
76 - 8 14 9 14 1.5 Wood screws (dish) / 3.5x22 22 51 22 24 11 8 Hanging 7/2 pieces (for reference) 20 1Set 1 76mm 40986872 -
Discontinued
[x]
64 - 7.5 13 9 13 1.5 Wood screws (dish) / 3.5x22 20 44.7 32 22 10.5 6 Hanging 5/2 pieces (for reference) 16.7 1Set 1 64mm 40986863 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I bought it because the spring adjustment part of the free hinge at the warehouse entrance was damaged.
4
From Japan
On 2013-04-12 13:10:59
There is not this size in a nearby home center etc, I am finding the cheapest thing on the net and I arrived. The strength of the spring etc was also OK, I went according to the instructions and was able to install as well. I think cost performance is good.
This review is about item#40986897.

Related Products