Buy more than* S$200* and get FREE SHIPPING

Tapping Screw

5.00 (1)
Plate Diameter (mm)
7
Screw Length (mm)
16
Nominal Diameter
3.5
Shape
Round plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(600PC) 1 3.5x16 40986994 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of slide hinge
5
From Japan
On 2016-07-04 11:41:19
I think that it is equivalent to a genuine Sugatone made. It is useful in large quantities.
This review is about item#40986994.

Related Products