Buy more than* S$200* and get FREE SHIPPING

Door Rubber, Mohair

4.17 (6)
...see all>
Product Options
ADD TO CART
Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1PC(1m) 1 7x7 40987003 -
Discontinued
[x]
1 1PC(1m) 1 7x9 40987012 -
Discontinued
[x]
3 1pc(3m) 1 9 x9 16715204 12.99 SGD
In stock
1 1PC(1m) 1 9x9 40987021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used as a gap between doors
4
From Japan
On 2017-09-12 16:07:00
Because the adhesive tape has not arrived, we made it "somewhat satisfied".
This review is about item#16715204.
At the work site
5
From Japan
On 2016-01-22 07:40:31
I could buy it cheaper than the nearest hardware store
This review is about item#40987021.
Fill gap clearance for insect repellent measures
5
From Japan
On 2015-11-19 16:36:18
Purchased double-sided tape of 9 mm width at the same time with reference to past reviews. I pasted it on my own and used it, but there is no particular problem. Effective with brushed firm.
This review is about item#16715204.
Clear air, prevention of insect infestation
1
From Japan
On 2015-02-11 14:02:15
The price is somewhat cheap, but since the adhesive tape is not attached, the labor is double and the usability is quite bad because the length is short in half. I think that things themselves are good as well, but at the very least the adhesive tape is already attached and I do not want to ask for an adhesive tape I'd like to ask Because price is not cheap at all, I get impressed when I arrive, in addition 2m ~ 5m unit in any case I want it.
This review is about item#40987021.
Door entrance Door clearance prevention
5
From Japan
On 2015-02-05 11:40:57
It is necessary to stick double sided tape on the back side.
This review is about item#40987003.
Door entrance Door clearance prevention
5
From Japan
On 2015-01-31 13:14:16
I am satisfied that the result I expected has come out. The length of the bristle bristles seems to be the key to selection.
This review is about item#40987003.

Related Products