Buy more than* S$200* and get FREE SHIPPING

Replacement Door Knob

4.00 (1)
Caution
Some manufacturer name may bre old one.
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Screw Pitch (mm) Overall Width (mm) Type Overall Length (mm) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Screw Pitch (mm) Overall Width (mm) Type Overall Length (mm) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 64 35 (Front) stepped L 97 - 1Sheet 1 C-2 40988412 5.99 SGD
Shipped after 2018-03-05
27 90 41 (Front) L 112 - 1Sheet 1 C-7 40988464 6.99 SGD
Shipped after 2018-01-26
- 64 21.5 (Front) flat 97 - 1Sheet 1 C-1 40988403 8.99 SGD
Shipped after 2018-01-26
32 80 46 (Front) L 103 - 1Sheet 1 C-6 40988455 5.99 SGD
Shipped after 2018-01-26
25.5 80 44 (Front) L 103 Use M5 for lock installation screw. 1Sheet 1 C-5 40988446 8.99 SGD
Shipped after 2018-01-26
- 80 25 (Front) flat 103 - 1Sheet 1 C-3 40988421 5.99 SGD
In stock
- 110 25 (Front) flat 132 - 1Sheet 1 C-9 40988482 5.99 SGD
Shipped after 2018-01-26
25 80 41 (Front) L 103 - 1Sheet 1 C-4 40988437 5.99 SGD
In stock
20 110 36 (Front) L 132 - 1Sheet 1 C-10 40988491 5.99 SGD
Shipped after 2018-01-26
25.5 110 42 (Front) L 132 - 1Sheet 1 C-11 40988507 5.99 SGD
Shipped after 2018-01-26
21.5 100 35 (Front) L 120 - 1Sheet 1 C-8 40988473 5.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Locking of the equipment warehouse at the construction site
4
From Japan
On 2015-02-01 13:49:14
It was a good feeling that it could easily be replaced, but it was harder to confirm by removing the original key.
This review is about item#40988473.

Related Products