Buy more than* S$200* and get FREE SHIPPING

Integral Lock Knob IXC-100, Replacement Lock Body, Front Excluded

4.75 (8)
Purpose
For replacement
Back Set
100mm
Compatible Door Thickness (mm)
21 - 25 (auxiliary coupling), 25 - 32
Cylinder
Five small cylinder, with three brass plate made key
Finishing
Front / paper (S32P) knob / paper (S32P) Rose / paper (S32P)
Material
Front / stainless steel knob / stainless steel Rose / stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IXC-100 40988516 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
The door knob got old and replaced
5
From Japan
On 2017-03-03 16:02:42
Although it exchanged only the door knob portion at the beginning at the anaison, the trouble occurred and lose the cheap buying. Exchange work can be done easily and no problem at all! Psycho ~! It is!
This review is about item#40988516.
Factory door handle
4
From Japan
On 2016-07-23 18:41:14
It was surprisingly easy to exchange. I did not understand the meaning without the front.
This review is about item#40988516.
Exchanging the doorknob at home.
5
From Japan
On 2016-07-13 16:24:08
It is saved because it is 3 to 40% cheaper than nearby home improvement center. Although it has not replaced yet, it seems that you can easily replace it if you see the item.
This review is about item#40988516.
Exchange door knob
4
From Japan
On 2015-12-13 14:56:54
A little installation was not available, but it was okay to process!
This review is about item#40988516.
As a door handle
5
From Japan
On 2015-05-05 22:44:45
I think that it is usual to use.
This review is about item#40988516.
Door opening and closing
5
From Japan
On 2014-09-30 15:40:44
The door opening and closing is very smooth with smoothness.
This review is about item#40988516.
Integral lock IXC - 100 Replacement key body
5
From Japan
On 2014-05-07 13:54:52
The handle of the door got rusted and it got it for replacement, 100 mm of old door is good!
This review is about item#40988516.
Change door knob
5
From Japan
On 2013-03-06 20:36:44
I made a storeroom and replaced it with a used door. I was able to install it with hardly any hardship.
This review is about item#40988516.

Related Products