Buy more than* S$200* and get FREE SHIPPING

Slide bolt for wood door

2.00 (1)
Back Set
35mm
Compatible Door Thickness (mm)
28 to 40
Finishing
Paper
Material
SUS304
Type
Wooden door for
Accessories
Mounting screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1100-L 40988735 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For locking the toilet
2
From Japan
On 2018-03-19 19:22:17
Since the toilet is full of bacteria, the finish is mirror finish rather than hair line thank you. And since it is a construction to drill a hole in the door frame, attach a plate for imposition with a hole Maybe I forgot to put it in? Thank you.
This review is about item#40988735.

Related Products