Buy more than* S$200* and get FREE SHIPPING

Solenoid Latch

3.00 (1)
Compatible Door Thickness (mm)
30 to 40
Finishing
Hairline
Material
SUS304
Accessories
Mounting screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1200-P 40988753 40.99 SGD
In stock
1PC 1 1200-H 40988744 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for exchanging from the same type
3
From Japan
On 2017-12-16 09:56:47
Although the slide latch was exchanged several times, it was made difficult each time The display window may overturn to something's rhythm and I do not know the cause of imitation If there is compatibility in dimensions I would like to use other company's products
This review is about item#40988744.

Related Products