Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wood Door Slide Latch

5.00 (2)
Back Set
35mm
Compatible Door Thickness (mm)
28 - 40
Finishing
Paper
Material
SUS304
Type
Wooden door for
Accessories
Mounting screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1100-P 40988936 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attach to toilet door of community hall in town
5
From Japan
On 2017-10-18 15:48:49
The marker so far was integrated with the door knob, it was small and it was very unusual, so it was very easy to see and it was attached easily.
This review is about item#40988936.
I will put it on the toilet.
5
From Japan
On 2015-06-03 14:48:21
I was looking for a toilet key at home remodeling but why are you doing so much for fashionable things? It is! The high price of. That point It is cheap, though it is made simple and solid, and it is very satisfying to reach it immediately.
This review is about item#40988936.

Related Products