Buy more than* S$200* and get FREE SHIPPING

Wood Door Slide Latch

2.75 (4)
Back Set
35mm
Compatible Door Thickness (mm)
28 - 40
Finishing
Paper
Material
SUS304
Type
Wooden door for
Accessories
Mounting screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1100 40988945 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
I attached it to the door of the toilet booth.
2
From Japan
On 2018-01-11 20:55:56
A customer complained from customer's use in this previous construction that one out of twelve grip balls pulled and just got out.
This review is about item#40988945.
Used in toilet booth knob replacement
1
From Japan
On 2017-03-17 12:55:27
I bought three items, but all complaints came with defective items. After installing, it was a little over a month and I got a doorknob and a seat. Spot welding at the joint was weak, and it was a temporary fixation, so it could be removed with vibration. Here, we welded the joint part semiautomatically, and all it has been reattached. The quality of the product is no problem elsewhere, but the thing that the door knob will raise is only a fatal defect. As a method of improving the product, if it seems there is a limit to the inspection of spot welding, after inserting the door knob, return the inserted collar and try strengthening ... the extent that it repaired and reattached to the site, the warranty I want to get it. . .
This review is about item#40988945.
Used as a door for a toilet partition
5
From Japan
On 2016-01-17 21:48:12
Easy to install, good price and cheap.
This review is about item#40988945.
Toilet renovation work
3
From Japan
On 2015-09-06 11:59:39
If you have an emergency cancellation function at this price it is the best

Related Products