Buy more than* S$200* and get FREE SHIPPING

Lever Lock CL Series

4.60 (5)
Back Set
50mm
Handle
LH15A
Dimension L2 (mm)
-
Dimension D (phi mm)
39
Dimensions A (mm)
40
Dimension L1 (mm)
-
Dimension H (mm)
21
Type
-
Specification
Rose: F Rose, CP15, R Rose, etc.
...see all>
Product Options
ADD TO CART
Mounting Door Thickness (mm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Door Thickness (mm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 - 42 Silver paint 1PC 1 CL-05-50-LH15A/S27T 40989243 92.99 SGD
In stock
34 to 42 Amber paint 1PC 1 CL-05-50-LH15A/S28T 40989252 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacement due to broken door knob
4
From Japan
On 2017-08-18 17:03:24
It was exactly the right size, but heavier than the previous ones. I think that the use place was good for the door of the toilet because it was lighter.
This review is about item#40989243.
Lock of entrance door
4
From Japan
On 2017-04-10 05:57:31
The key on the door that was on the erecting house became defective, and the last time we exchanged the cylinder only with KAKEN. Because that key was bad, I went to HC again for replacement but there was nothing to fit, changing all from the handle 15 to 20 K $. Moreover, it is said to be obtaining. When searching on the net this unit is about 7K ¥! It is! It was completed in 15 minutes and it was completed quickly. The first person may be pinned by pinning and the sleeve on the handle part, but anyone can do it. It is great if the cylinder lock is recent groove type (KAKEN or KABA). .
This review is about item#40989243.
Door repair
5
From Japan
On 2017-03-21 19:34:47
It was said that it would take one month if I ordered a hardware wholesale store, but it was extremely helpful to deliver on the same day.
This review is about item#40989243.
Entrance lock change
5
From Japan
On 2017-03-20 12:26:12
I was able to install with Don Pischa as soon as possible for the delivery date rather than asking the manufacturer.
This review is about item#40989243.
Replacement with door change
5
From Japan
On 2013-05-21 14:03:18
Since it was in the same model number as was used before, I have studied that it is a particularly good usability product rather than a big problem. The color of the lever of the item purchased this time was a thing of aluminum amber, but it is a nice place if other colors match.
This review is about item#40989252.

Related Products