Buy more than* S$200* and get FREE SHIPPING

Iron frame LP door roller plus round shape

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions N (mm) Core Bar Dimensions M (mm) Size (mm) Dimensions C (mm) Frame Thickness (mm) Dimensions B (mm) Dimensions f (mm) Dimensions E (mm) Wheel Diameter A (mm) Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Dimensions A (mm) Load Capacity (two peices) (kg) Nominal Dimension (mm) Dimensions J (mm) Dimensions L (mm) Dimensions O (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions N (mm) Core Bar Dimensions M (mm) Size (mm) Dimensions C (mm) Frame Thickness (mm) Dimensions B (mm) Dimensions f (mm) Dimensions E (mm) Wheel Diameter A (mm) Dimensions D (mm) Dimension K(mm) Dimension F (mm) Dimension G(mm) Dimensions A (mm) Load Capacity (two peices) (kg) Nominal Dimension (mm) Dimensions J (mm) Dimensions L (mm) Dimensions O (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 1.5 5mm SUS304 5 30 30 1.5mm SUS304 57 28 6 30 30 4 - 14 68 20 - 9 13 3.5 1pc 1 LPM-0361 75819405 2.99 SGD
In stock
25.5 1.5 5mm SUS304 5 30 25 1.5mm SUS304 57 24 6 30 30 4 - 14 68 20 - 9 13 3 1pc 1 LPM-0301 75819387 1.99 SGD
In stock
16 1 - 1.2 - 20 - 51 20 4 24 24 3 20 12 60 15 24 8.5 7 R3.5 1pc 1 LPM-0241 40989313 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Door opening and closing
5
From Japan
On 2016-02-08 18:44:28
Very smooth and good
This review is about item#75819387.
Private use
3
From Japan
On 2015-10-17 14:23:31
I can not understand the dimensions of the product page and the description of the dimensions of the product, I mistook the size when ordering. Processed and attached.
This review is about item#75819405.
Total replacement of the door roller of the house
5
From Japan
On 2015-05-05 20:58:05
It caught for many years, it was ridiculous, the doors here and there came to be able to open and close the thrusul without sounds and it felt comfortable.
This review is about item#75819387.

Related Products