Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

U Stenless Rail Door Roller

4.33 (3)
Core Bar
6mm iron
Load Capacity (two peices) (kg)
30
Dimensions E (mm)
10
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Purpose Nominal Dimension (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Material (Wheel) Frame Thickness (mm) Weight (g) Dimensions J (mm) Type Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Purpose Nominal Dimension (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Material (Wheel) Frame Thickness (mm) Weight (g) Dimensions J (mm) Type Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 35 100 Hospitals, schools, hotels etc 45 4 17 16 LP plus oil-less input molding 1.6 (Jinkuro plating) 64.5 11 LP plus 5 - 86 1PC 1 DPM-0452 40989331 8.99 SGD
In stock
40 30 90 - 40 4.5 18 15 POM oil-less input molding 1.6 (Uniqlo plated) 50 10 DURACON 4 36 73 1PC 1 DDU-0402 40989356 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Change door door roller
5
From Japan
On 2017-01-05 18:19:34
There is no problem in particular. I plan to purchase it as needed!
This review is about item#40989331.
Exchange door door at the entrance door
5
From Japan
On 2016-09-29 16:19:59
In 11 years old the door was heavy and exchanged because of noise. When it turned into a bearing, it became lighter as it closed with one finger.
This review is about item#40989347.
When exchanging a wooden sliding door door
3
From Japan
On 2016-08-02 18:05:36
I have used things from other manufacturers, but I think that it will not change so much with the operation confirmation after completion of work.
This review is about item#40989331.

Related Products