Buy more than* S$200* and get FREE SHIPPING

Flush Bolt

4.33 (3)
Material
Zinc die-casting
...see all
Product Options
ADD TO CART
Dimensions A Finishing Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A Finishing Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Dal nickel -   1PC 1 RB-002W 40989584 20.98 SGD
In stock
M8x1.25 Sachi Light Chrome Metric screws   1PC 1 RB-002 40989541 9.94 SGD
In stock
5/16"-18UNC Sachi Light Chrome Inch   1PC 1 RB-002 40989566 11.39 SGD
Shipped after 2017-01-31
5/16"-18UNC Sachi Light Chrome -   1PC 1 RB-002R 40989575 12.03 SGD
Shipped after 2017-01-30
M8x1.25 Sachi Light Chrome -   1PC 1 RB-002R 40989557 12.03 SGD
Shipped after 2017-01-30
M8x1.25 Sachi Light Chrome Metric screws   1PC 1 RB-001 40989505 11.25 SGD
In stock
5/16"-18UNC Sachi Light Chrome -   1PC 1 RB-001 40989523 11.25 SGD
Shipped after 2017-01-30
5/16"-18UNC Sachi Light Chrome - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB-001R 40989532 12.03 SGD
Shipped after 2017-01-30
M8x1.25 Sachi Light Chrome -   1PC 1 RB-001R 40989514 12.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Replacement of damaged goods
3
From Japan
On 2015-11-02 15:21:13
Unfortunately, was the need was Miri screw. The model number search not only inch screws, are two types of wish I me out as an option.
This review is about item#40989523.
36 years ago of the door parts of
5
From Japan
On 2015-01-22 22:01:16
I had to give up part of the 36 years before the door, but found
This review is about item#40989523.
Exchange
5
From Japan
On 2013-05-27 06:53:33
It was good to have firmly than existing ones. Notch was saved in together
This review is about item#40989505.

Related Products