NoteBuy more than* S$200* and get FREE SHIPPING

Kokuyo Relabel

Total Thickness (mm)
0.18
Surface Mounting
Side 21
Basis Weight (g/m2)
156
Lanel Size (mm)
42.4x70
Paper Thickness (mm)
Label body: 0.12
Whiteness (%)
About 97 (ISO)
Size
A4
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(20Sheet) 1 KJ-E80923N 40577214 13.71 SGD
In stock

Related Products