Buy more than* S$200* and get FREE SHIPPING

Turning Insert

Dimensions r epsilon (mm)
0.4
Dimension d (phi mm)
3.81
Dimension T (mm)
4.76
Dimensions A (mm)
9.525
Material
TN6010
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CNGG090404R-S 40587303 89.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products