Buy more than* S$200* and get FREE SHIPPING

Insert

Dimensions r epsilon (mm)
<0.2
Angle alpha (degree)
7
Dimension d (phi mm)
4.4
Dimension T (mm)
3.97
Dimensions A (mm)
9.525
Material
PR1425
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 DCET11T302MFL-U 40592894 169.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products