Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Water Pressure Shower Head, Valencia Orange

4.00 (4)
Compatible Maker
Takagi, TOTO, INAX, KVK, MYM, KAKUDAI, SANEI
Dimensions (Width W x Depth D x Height H) (mm)
112x65x281
Weight (g)
229
Specification
[Stop button] Stop button on head and easy to switch On and Off water Designed for good usability With various adapter. For low water pressure. Save water bill.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JS434VO 40635847 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2015-02-23 19:27:46
Things that I used before purchased for replacement because the ON and OFF button at hand broke down. The body is smaller than the one used until now, but it is small but the button is large and easy to use.
This review is about item#40635847.
Water saving measures
5
From Japan
On 2014-01-21 06:44:07
Satisfied with price · quick response
This review is about item#40635847.
bath
2
From Japan
On 2013-11-15 13:36:51
It might be good for water saving. It is weaker than the showerhead that the water used previously.
This review is about item#40635847.
shower
4
From Japan
On 2013-11-11 18:00:38
Packing, delivery time It is very good. Shower head installation was possible in 1 minute without tools. It is likely to save water. Is the area where water is hit is slightly small?
This review is about item#40635847.

Related Products