Buy more than* S$200* and get FREE SHIPPING

Wire Clamp

5.00 (2)
Standard
UL94V-2
Color
Gray
Shape
Round shape
Material
66 Nylon
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 21.0 7.5 About 19.0 1Pack(8PC) 1 PE-360NH 40636111 5.99 SGD
In stock
About 22.0 10.5 About 17.0 1Pack(6PC) 1 PE-361NH 40636136 4.99 SGD
In stock
About 22.0 11.5 About 16.0 1Pack(6PC) 1 PE-362NH 40636145 4.99 SGD
In stock
About 30.0 10.0 - 14.0 About 16.0 1Pack(4PC) 1 PE-363NH 40636154 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I fixed the hose to the machine.
5
From Japan
On 2017-07-09 20:34:14
About 10 days I fixed the hose to the machine and ran around but I am still stuck.
This review is about item#40636136.
Cable clip
5
From Japan
On 2016-05-09 18:35:05
There is also adhesive strength and the condition of the stopper is also good
This review is about item#40636111.

Related Products