Buy more than* S$200* and get FREE SHIPPING

Transparent Parts Box Mini

5.00 (1)
Frame Color
-
Dimensions (Width W x Depth D x Height H) (mm)
274x68x56
Weight (g)
92
Specification
Transparent mini box/triple type(gray)
Description
Convenient mini caskets triple type for the storing of those long, convenient storage of long bit and drill, and hand tools
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-54GY 10745366 10.18 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance, overhaul
5
From Japan
On 2017-06-24 20:55:22
I am using it to organize accessories such as bits and hex wrenches. It is long and nails are two places so it can not be opened with one hand, but it is convenient for organizing. I think it is convenient if there is a color difference.
This review is about item#10745366.

Related Products