Buy more than* S$200* and get FREE SHIPPING

Ultra Long Nozzle

4.00 (26)
Nozzle Length (mm)
530
Material
Polyethylene
Accessories
Liquid dripping protective cap
...see all>
Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 1 / 2 / 3 L 1PC 1 98-032 40636163 5.95 SGD
In stock
For 4 / 5 L 1PC 1 98-033 40636172 5.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 6
3 star 4
2 star 0
1 star 3
Review Rating: 4.00
26 Customer Reviews
The reviews are automatic translation.
When replacing oil in car
3
From Japan
On 2017-08-18 17:17:04
I thought that I wanted a long hose, but I bought it, but it did not match what I used to do. The diameter was good but the pitch seems to be different.
This review is about item#40636163.
Exchange of oil change coolant exchange
5
From Japan
On 2017-06-13 18:16:57
It is very handy at the time of injection port of oil or coolant that does not reach with normal mug.
This review is about item#40636172.
Oil change
4
From Japan
On 2017-06-07 14:38:26
The oil injection port is very helpful to the car behind the engine room.
This review is about item#40636172.
During machine maintenance
5
From Japan
On 2017-03-22 02:07:14
It is easy to refuel in the narrow place, the cap of the tip does not drip off the oil
This review is about item#40636172.
Oil filling
5
From Japan
On 2016-12-22 17:46:29
Since the place of oil is in the far side, it comes if this is present
This review is about item#40636172.
On agricultural machine oil change
1
From Japan
On 2016-11-07 16:58:25
Osaka soul's oil jack can not be installed. failed.
This review is about item#40636163.
Car oil change
5
From Japan
On 2016-06-09 15:33:29
It is satisfactory to put in the car behind without spilling.
This review is about item#40636163.
Change the mouth of a mug
1
From Japan
On 2016-04-04 21:10:28
Unfortunately I think that the mouth size is Nantly Uli. Unfortunately we did not meet up this time.
This review is about item#40636172.
Car maintenance
5
From Japan
On 2016-03-29 18:27:04
Recent cars have many types of oil inlets difficult to put in. It is safe to work without spilling this long nozzle. This time I bought it because there was a crack in the nozzle.
This review is about item#40636172.
for work
4
From Japan
On 2016-02-25 16:16:04
Both price and quality are used without any problem.
This review is about item#40636172.

Related Products