Buy more than* S$200* and get FREE SHIPPING

Solenoid Operated Diaphragm Metering pump PW Series

Material (ball stopper)
PVC
Materials (coupler)
PVC
Material (pump head)
PVC
Material (diaphragm)
PTFE
...see all
Product Options
ADD TO CART
Transporting Liquid Temperature (degree c) Average Power Consumption (W) Material (valve seat) Magnification Maximum Electricity Consumption (VA) Viscosity (mPa / s) Structure Maximum Discharge Pressure (MPa) Ambient Temperature (Degree C) Maximum Discharge (mL/min) Alarm Output Grade Maximum Current (A) Type Operating Synchronization Pulse Weight (kg) Material (O-Rings) Frequency Dividing Cable Environmental Resistance External Control function Stroke (mm) Material (check ball) Connection Type Maximum Discharge (L/hour) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transporting Liquid Temperature (degree c) Average Power Consumption (W) Material (valve seat) Magnification Maximum Electricity Consumption (VA) Viscosity (mPa / s) Structure Maximum Discharge Pressure (MPa) Ambient Temperature (Degree C) Maximum Discharge (mL/min) Alarm Output Grade Maximum Current (A) Type Operating Synchronization Pulse Weight (kg) Material (O-Rings) Frequency Dividing Cable Environmental Resistance External Control function Stroke (mm) Material (check ball) Connection Type Maximum Discharge (L/hour) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 40 (no freezing) 15 EPDM [Control] 1-999 (pulse proportional) 200 [Transport solution] 50 or less Standard valve seat 1 0 - 40 (no freezing) 30 Available [Insulation] B 2 PW (Pulse) Available 1.8 EPDM [Control] 1-999 (pulse proportional) Cabtire cable (phi5?10) [IEC STANDARDS] IP65 equivalence Available 0.5-1 (Adjustable dial) Ceramic Hose 1.8   1PC 1 PW-30-VTCE-HWJ 40741766 1,003.01 SGD
In stock
- 18 - - 250 - - 0.7 - 100 - - 2.5 - - 1.9 - - - - - - - - 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PW-100-VTCF-HWJ 40741723 1,219.90 SGD
Shipped after 2017-03-31
- 15 - - 200 - - 1 - 30 - - 2 - - 1.8 - - - - - - - - 1.8   1pc 1 PW-30-VTCF-HWJ 40741784 1,109.90 SGD
In stock
- 18 EPDM - 250 - - 1 - 60 - - 2.5 - - 1.9 EPDM - - - - - - - 3.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PW-60-VTCE-HWJ 40741836 1,089.90 SGD
Shipped after 2017-03-31
ADD TO CART