Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Current (A) Size Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Size Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 phi5.5x2.5 DC plug   1PC 1 MP-122M 38904792 0.99 SGD
Shipped after 2018-01-22
0.5 phi5.5x2.1 (Long Type) DC plug   1PC 1 MP-136H 38904862 1.99 SGD
Shipped after 2018-01-22
0.5 phi5.5x2.1 (Long Type) DC plug   1PC 1 MP-136 38904853 1.99 SGD
Shipped after 2018-01-22
2 Phi6.3x3.1 DC plug   1PC 1 MP-065L 38904616 1.99 SGD
Shipped after 2018-01-22
0.5 Phi3.4x1.4 DC plug   1PC 1 MP-121WH 38904765 2.99 SGD
Shipped after 2018-01-22
0.5 Phi3.8x1.4 DC plug   1PC 1 MP-138NK 38904905 2.99 SGD
Shipped after 2018-01-22
0.5 Phi5.5x2.1 DC plug   1PC 1 MP-136LN 38904871 1.99 SGD
Shipped after 2018-01-22
0.5 diameter 3.0 x 1.1 DC plug   1PC 1 MP-121PS 38904756 2.99 SGD
Shipped after 2018-01-22
1 diameter 5.5 x 2.5 (Long Type) DC plug   1PC 1 MP-137 38904887 1.99 SGD
Shipped after 2018-01-22
0.5 diameter 3.4 x 1.4 DC plug   1PC 1 MP-121WK 38904774 1.99 SGD
Shipped after 2018-01-22
4 diameter 5.5 x 2.1 DC plug   1PC 1 MP-121CF 75928711 2.99 SGD
Shipped after 2018-01-22
1 phi5.5x2.5 -   1pc 1 MP-137L 75929217 1.99 SGD
Shipped after 2018-01-22
4 phi5.5x2.5 -   1pc 1 MP-122-1 75929174 1.99 SGD
Shipped after 2018-01-22
0.5 phi5.5x2.1 -   1pc 1 MP-136L 75929192 1.99 SGD
Shipped after 2018-01-22
4 phi5.5x2.5 -   1pc 1 MP-122CF 75929183 2.99 SGD
Shipped after 2018-01-22
1 phi5.5x2.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MP-137H 75929201 6.99 SGD
Shipped after 2018-02-07
4 diameter 5.5 x 2.1 DC plug *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MP-121-1 75928702 2.99 SGD
Shipped after 2018-02-15
0.5 phi 5.5 x 2.1 DC plug   1PC 1 MP-121C 38904731 2.99 SGD
Shipped after 2018-01-22
0.5 phi 5.5 x 2.1 DC plug   1PC 1 MP-121M 38904747 0.99 SGD
Shipped after 2018-01-22
1 phi 5.5 X 2.5 DC plug   1PC 1 MP-122C 38904783 2.99 SGD
Shipped after 2018-01-22
1 phi 5.5 X 2.5 DC plug   1PC 1 MP-137LN 38904896 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 5
1 star 0
Review Rating: 4.14
22 Customer Reviews
The reviews are automatic translation.
For radio input
5
From Japan
On 2018-01-04 15:44:29
It is a decomposition type, so it is good to have repair work even if the cord disconnects.
This review is about item#38904774.
Power supply to radio equipment
2
From Japan
On 2017-11-30 16:50:40
I bought it as a standard voltage # 2 type because of its size, but the center pin was not long enough (there is a pin on the far side). I saw the dimensional drawing, but my failure was not checked up to the length of the internal pin.
This review is about item#38904905.
At the time of trial manufacture of electric circuit
5
From Japan
On 2017-10-30 10:13:49
There are only domestic manufacturers, so you can use it with confidence because you have solid contact with your heart.
This review is about item#75929192.
Navi repair
3
From Japan
On 2017-07-17 14:44:58
Panasonic Navi DC-IN of Gorilla is poor in contact due to poor contact, but slightly misaligned, but purchased by the original buddy, it was useless as the size did not fit, as it is self-responsibility, it is assumed as "normal" evaluation.
This review is about item#38904774.
DC adapter repair
5
From Japan
On 2017-06-10 18:33:17
The jack portion of the DC adapter has broken, but it is restoring with this.
This review is about item#75929183.
Air conditioning clothing wiring maintenance
5
From Japan
On 2017-05-21 19:10:46
It is saved because it can not be found easily even if it searches. Please again.
This review is about item#38904905.
Assembling the control panel
5
From Japan
On 2017-02-27 21:15:00
Since it can be purchased separately, it is very helpful, it is good that the variety of assortment is abundant
This review is about item#75929192.
Laptop AC adapter repair
4
From Japan
On 2017-02-04 15:04:05
I used it for the repair of the Lenovo G570, but the hole in the center pole was just barely available. U type is the best center pole.
This review is about item#38904853.
To repair the plug wiring
5
From Japan
On 2017-01-13 14:46:07
The plug wiring I used was broken, so I played it with this. I was glad that I could choose the one that was perfect as the size was abundant.
This review is about item#38904862.
Small DC 12V pump power supply
2
From Japan
On 2016-12-26 18:44:00
I would like to connect with a thin catepire cord (VCTF) to be connected, but I want to handle cords that have a case outer diameter of only 4.6 mm and can not be found in Monotaro, cord connecting inner diameter of 4.7 mm or more or 4 mmm.
This review is about item#38904731.

Related Products