Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Punch-hole Reinforcement Stamp

5.00 (2)
...see all>
Product Options
ADD TO CART
Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Material (Seal) Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Material (Seal) Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35x25x27 PET (Seal) 14.5 (Seal) 6 (Seal) 0.05 1PC 1 TA - PSM10NB 40742073 5.99 SGD
Shipped after 2018-06-25
35x25x97 PET(t0.05mm) - - - 1pc 1 Ta-PSM 10 G 27163167 5.99 SGD
Shipped after 2018-06-25
35x25x97 PET(t0.05mm) - - - 1pc 1 Ta-PSM10P 27163176 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Long-term preservation document
5
From Japan
On 2018-04-11 00:30:54
I used items that were released in the past, but since I got no replacement patch, I bought it. Even if the number of remaining sheets is reduced, adjustment is not necessary, so it is quite easy to use.
This review is about item#40742073.
Mass storage documents
5
From Japan
On 2016-02-23 15:35:09
Although I took a seal type one by one by hand and it took time, it worked very smoothly and it was pretty handy.
This review is about item#40742073.

Related Products