Buy more than* S$200* and get FREE SHIPPING

Punch Hole Reinforcement Label

Outer Diameter (phi mm)
14.5
Hole Diameter (phi mm)
6
Color
Transparency
Thickness (mm)
0.05
Material
PET
Specification
Standard size
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(200PCx2PC) 1 TA - PS3N 40742064 4.93 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products