Buy more than* S$200* and get FREE SHIPPING

Stud Finder

4.80 (5)
Material
MAIN BODY: ABS PLASTIC (ANTIBACTERIALS INCLUDED) NEEDLE: STAINLESS STEEL SUS304FH
...see all
Product Options
ADD TO CART
Detection Depth Point Diameter (mm) Weight (g) Size Overall Length (mm) Dimension (mm) TRUSCO Part Number Magnet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detection Depth Point Diameter (mm) Weight (g) Size Overall Length (mm) Dimension (mm) TRUSCO Part Number Magnet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 21 30 M 166 166 X 21 phi - Without 1PC 1 78613 05489486 -
Discontinued
[x]
25 21 36 L 186 186 X 21 phi 335-3427 Without 1PC 1 78614 05489495 -
Discontinued
[x]
35 21 36 LL 205 205 X phi 21 335-3435 None 1PC 1 78617 36939664 -
Discontinued
[x]
25 25 50 With L magnet 198 198 X phi 25 335-3419 Available 1PC 1 78610 36939682 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Light world land survey
5
From Japan
On 2016-06-08 23:53:56
There is also a lock function, ease of use is good.
This review is about item#05489495.
Looking for air conditioning of the underlying
4
From Japan
On 2015-02-24 08:26:50
I used to look for air conditioning of the foundation was able to be used in a room in the base of a double-clad.
This review is about item#36939664.
Looking for the underlying
5
From Japan
On 2014-09-10 21:29:27
Cheaper than mass retailers!
This review is about item#05489495.
Looking for the underlying
5
From Japan
On 2014-06-20 15:05:03
I bought the Monotarou brand of wall back detector MRO-533, but not sure, and we use the case to the wall of the needle hole OK. Since the case of the board comes through the feel of the tree to the fingertip when there is a stud, is not the mistake than is natural, but the sensor type. Needle also It does not stand out as the needle hole also leave a little because not too thick, so there is a guide, it was not even able to bend to as those self-made in the dress pin. However, such as when the pitch and the like next to two screws of width last minute of the stud, if accuracy is required will be full of needle hole. Well, this might be their technology is just immature. It does not only used in still wooden, large nails and even under the screw if the board, because it was stuck neatly enough not to fall even after you release your hand, I think that can be seen definitely if LGS.
This review is about item#36939682.
Curtain rail mounting
5
From Japan
On 2013-03-06 11:14:49
Because the magnet will tell the position of the nail, it is very convenient to look for the underlying.
This review is about item#36939682.

Related Products