Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Logicool Mouse M100

3.00 (1)
Number of Buttons
3
Resolution
1000dpi
Dimensions (Width W x Height H x Depth D) (mm)
61x38x113
Sensor Type
Optical
Weight (g)
107
...see all>
Product Options
ADD TO CART
Warranty Period Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Warranty Period Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three years White Connection I/F:USB 1PC 1 M100rWH 40742396 15.99 SGD
In stock
3 Years Black Connection I/F:USB 1PC 1 M100rBK 40742387 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
PC work
3
From Japan
On 2016-07-15 16:04:49
There is neither possible nor impossible with a normal mouse.
This review is about item#40742387.

Related Products