Buy more than* S$200* and get FREE SHIPPING

Logicool Mouse M105

Number of Buttons
3
Resolution
1000dpi
Dimensions (Width W x Height H x Depth D) (mm)
33.5x60.6x100.6
Sensor Type
Optical
Weight (g)
73
...see all>
Product Options
ADD TO CART
Warranty Period Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Warranty Period Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three years White Connection I/F: USB 1PC 1 M105WH 40742414 26.99 SGD
In stock
Three years Black Connection I/F: USB 1PC 1 M105BK 40742405 26.99 SGD
In stock
3 Years Red Connection I/F:USB 1PC 1 M105RD 40742423 -
Discontinued
[x]
ADD TO CART

Related Products