Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Luer Stopcock

5.00 (3)
Caution
F: female luer, S: male luer, M: male luer with a lock, F: female luer, S: male luer, M: male luer with a lock
Material
(Body) PC (polycarbonate), (valve) PE (polyethylene)
...see all>
Product Options
ADD TO CART
Rotation Angle (Degree) AS ONE Part Number Connection Port Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rotation Angle (Degree) AS ONE Part Number Connection Port Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 1-1886-02 F-S Two-way - 1Bag(5PC) 1 VXB1055 40742441 22.99 SGD
In stock
90 1-1886-01 F-M Two-way - 1Bag(5PC) 1 VXB1050 40742432 22.99 SGD
In stock
180 1-1886-04 F-F-M Three sides - 1Bag(5PC) 1 VXB1079 40742466 22.99 SGD
In stock
180 1-1886-03 F-F-S Three sides 41x22x18 1Bag(5PC) 1 VXB1062 40742457 22.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For fertilizer collection with syringe
5
From Japan
On 2017-11-30 21:06:56
It is impressive to be able to buy with a monotaro. I wish I could purchase it in one unit
This review is about item#40742457.
Tempura waste oil
5
From Japan
On 2016-02-29 19:27:30
Finally I got it. In the past I got the cook used by myself at the time of hospitalization and wore it on the machine, but it was small and weak, so I had trouble in installation, so thank you for an excellent cock. I also want a slightly larger size, but I tried to make it with a 3D printer, but it was impossible to secure precision in the performance of desktop printers. I will rely on your company.
This review is about item#40742457.
Tempura Waste Oil 99% Power Generation Agriculture Stop Starting and Working Fuel Switching, Switching Between Two and Three Stages
5
From Japan
On 2016-02-29 05:00:44
Tempura waste oil 99% We do power generation agriculture. To facilitate starting, when using the kerosene at the time of engine stop and starting, farm work is using Tempura waste oil. I installed a Tempura waste oil three-stage filtration device on one Yumbo used (100 V output inverter installed), and filtered Tempura waste oil is being supplied to other machines from time to time. The starting fuel tank and the switching cock were mounted on another tractor (100 V output inverter installed). Tiller and friends Other 4.5 ton Yumbo 1 large power generation welding machine 1 unit Wood cutting machine 1 is used with no cock installed. Takatsuki engines are working with a total of 6 Tempura waste oils. Since two units use kerosene at startup, they are written as Tempura waste oil power generation agriculture. I am using all five packs I purchased effectively. Recently this cook was in trouble because I could not get it at the hospital. I can not make it well with 3D printers, and finally I can work smoothly thanks to your company. Thank you very much.
This review is about item#40742457.

Related Products