Buy more than* S$200* and get FREE SHIPPING

Flat Cable Connector, Universal TypeXg4 Mil Type Socket + Set Strain Relief

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
250
...see all>
Product Options
ADD TO CART
Polar Guide Outside Dimension Connection Type Rated Current (A) Dimensions A (mm) Rated Voltage AC V Ambient Humidity (% RH) Number of Poles Pitch (mm) Insulation Resistance (Mohm) Shape Insertion-extraction Durability Single Removal Force Compatible Total Insert Force Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polar Guide Outside Dimension Connection Type Rated Current (A) Dimensions A (mm) Rated Voltage AC V Ambient Humidity (% RH) Number of Poles Pitch (mm) Insulation Resistance (Mohm) Shape Insertion-extraction Durability Single Removal Force Compatible Total Insert Force Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 16.1(H) mm Crimping 1 68.1 - Use and storage / 20-85 50 1.27 10 <sup> 3 </ sup> or more (at DC500V) - 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-5004 (strain relief) 50 (1.96N or less) 60.96   1Set 1 XG4M-5031-T 08592543 7.99 SGD
Shipped after 2018-01-25
- - - - - - - - - - - - - - - -   1Pack(10Set) 1 XG4M-2030-T 02503173 22.99 SGD
In stock
- - - - - - - - - - - - - - - -   1Pack(10Set) 1 XG4M-4030-T 02503243 31.99 SGD
In stock
1 16.1(H) mm Crimping 1 47.7 - Use and storage / 20-85 34 1.27 10 <sup> 3 </ sup> or more (at DC500V) MIL Sockets + Strain Relief 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-3404 (strain relief) 34 (1.96N or less) 40.64   1Pack(10Set) 1 XG4M-3430-T 02503225 28.99 SGD
In stock
1 16.1(H) mm Crimping 1 47.7 - Use and storage / 20-85 34 1.27 10 <sup> 3 </ sup> or more (at DC500V) - 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-3404 (strain relief) 34 (1.96N or less) 40.64   1Set 1 XG4M-3430-T 34817675 2.99 SGD
In stock
1 16.1(H) mm Crimping 1 42.7 - Use and storage / 20-85 30 1.27 10 <sup> 3 </ sup> or more (at DC500V) MIL Sockets + Strain Relief 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-3004 (strain relief) 30 (1.96N or less) 35.56   1Set 1 XG4M-3030-T 08592525 2.99 SGD
In stock
1 16.1(H) mm Crimping 1 24.9 - Use and storage / 20-85 16 1.27 10 <sup> 3 </ sup> or more (at DC500V) MIL Sockets + Strain Relief 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-1604 (strain relief) 16 (1.96N or less) 17.78   1Set 1 XG4M-1630-T 34817641 2.99 SGD
In stock
1 16.1(H) mm Crimping 1 37.6 - Use and storage / 20-85 26 1.27 10 <sup> 3 </ sup> or more (at DC500V) MIL Sockets + Strain Relief 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-2604 (strain relief) 26 (1.96N or less) 30.48   1Set 1 XG4M-2630-T 34817666 2.99 SGD
In stock
0 16.1(H) mm Crimping 1 17.3 - Use and storage / 20-85 - 1.27 10 <sup> 3 </ sup> or more (at DC500V) - 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-1004 (strain relief) 10 (1.96N or less) 10.16   1Set 1 XG4M-1031-T 08592507 1.99 SGD
In stock
1 16.1(H) mm Crimping 1 80.8 - Use and storage / 20-85 60 1.27 10 <sup> 3 </ sup> or more (at DC500V) - 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-6004 (strain relief) 60 (1.96N or less) 73.66   1Set 1 XG4M-6030-T 08592552 4.99 SGD
Shipped after 2018-02-26
2 16.1(H) mm Crimping 1 85.8 - Use and storage / 20-85 64 1.27 10 <sup> 3 </ sup> or more (at DC500V) - 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-6404 (strain relief) 64 (1.96N or less) 78.74   1Set 1 XG4M-6431-T 08592586 5.99 SGD
Shipped after 2018-02-26
1 16.1(H) mm Crimping 1 22.3 - Use and storage / 20-85 14 1.27 10 <sup> 3 </ sup> or more (at DC500V) MIL Sockets + Strain Relief 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-1404 (strain relief) 14 (1.96N or less) 15.24   1Pack(10Set) 1 XG4M-1430-T 02503137 18.99 SGD
In stock
1 16.1(H) mm Crimping 1 24.9 - Use and storage / 20-85 16 1.27 10 <sup> 3 </ sup> or more (at DC500V) - 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-1604 (strain relief) 16 (1.96N or less) 17.78   1Pack(10Set) 1 XG4M-1630-T 02503155 19.99 SGD
In stock
1 16.1(H) mm Crimping 1 85.8 - Use and storage / 20-85 64 1.27 10 <sup> 3 </ sup> or more (at DC500V) - 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-6404 (strain relief) 64 (1.96N or less) 78.74   1Set 1 XG4M-6430-T 08592577 5.99 SGD
Shipped after 2018-02-26
1 16.1(H) mm Crimping 1 68.1 - Use and storage / 20-85 50 1.27 10 <sup> 3 </ sup> or more (at DC500V) MIL Sockets + Strain Relief 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-5004 (strain relief) 50 (1.96N or less) 60.96   1Set 1 XG4M-5030-T 08592534 3.99 SGD
In stock
2 16.1(H) mm Crimping 1 80.8 - Use and storage / 20-85 60 1.27 10 <sup> 3 </ sup> or more (at DC500V) - 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-6004 (strain relief) 60 (1.96N or less) 73.66 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 XG4M-6031-T 08592561 5.99 SGD
Shipped after 2018-02-26
1 16.1(H) mm Crimping 1 30 - Use and storage / 20-85 20 1.27 10 <sup> 3 </ sup> or more (at DC500V) - 50 times 0.39N or more (at [] 0.64mm test gauge) XG4T-2004 (strain relief) 20 (1.96N or less) 22.86   1Set 1 XG4M-2030-T 34817657 2.99 SGD
In stock
1 - Welding 1 37.6 250 - 26 1.27 More than 10<sup>3</sup> (DC500V) MIL TYPE SOCKET and strain relief 50 times 39N or higher (.64mm at a test gauge) - Number of poles x 1.96 N or less 30.48   1Pack(10Set) 1 XG4M-2630-T 02503191 25.99 SGD
In stock
1 - Welding 1 17.3 250 - 10 1.27 10-<SUP>3</SUP> OR MORE (DC500V AT) MIL TYPE SOCKET + STRAIN RELIEF 50 times More than .39N (.64mm at a test gauge) - Numbe of polesxless than 1.96 N 10.16   1Set 1 XG4M-1030-T 08592516 1.99 SGD
In stock
1 - Pressure welding 1 55.4 250 - 40 1.27 More than 10<sup>3</sup> (DC500V) MIL type socket + strain relief 50 times Above 0.39N (from []0.64mm test gauge) - Below pole x1.96N 48.26   1Set 1 XG4M-4030-T 34817684 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of game machine
5
From Japan
On 2015-05-31 10:56:25
There is no doubt that the manufacturer's products will arrive as they are
This review is about item#02503155.

Related Products