Buy more than* S$200* and get FREE SHIPPING

15 Middle Corner

5.00 (1)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included.
Purpose
Used to connect pillar and horizontal beam
Testing Center for Construction Materials
House Plus Inspection Co.,Ltd performance test HP12-KT003/HP12-KT006
Notice No.1460 No.2
And
N Value
(Center pillar)3.0, (corner pillar)3.0
Short Allowable Tensile Strength (kN)
(Center pillar)16.3, (corner pillar)16.2
Surface Processing
Molten zinc 6% , aluminium 3% magnesium alloy coated steel sheets
Material
ZAM * (MSM-HC-DZC90 or MSM-CC-DZC90)
Accessories
Screw YPR-85 (Gray) X 8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MC15 40743157 5.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seismic reinforcement
5
From Japan
On 2016-05-23 22:05:33
I could use it without problems.
This review is about item#40743157.

Related Products